×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
elsbp3010r

ELECTRO SONIC BP30-10R Superior Electric Binding Post, Red

Price $10.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRO SONIC
Manufacturer #:BP30-10R

Description

Larger stud single assembly types have the same features as types described on page 2 but have a larger #10-32 stud for behind the panel connections. Grounding type is made of polished nickel plated brass.

Specifications

Brand Name Electrosonic Item Name Single Larger Stud Nut
Type Binding Post Size #10-32
Color Red Material Brass
Dimensions 1.919 in L For Use With Larger Stud Single Assembly 5-Way Binding Posts
Standards UL Listed

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok