Abbotsford
lev40833bwr

Leviton Binding Post QuickPort Connector, Red Stripe/White Housing

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:40833-BWR
Documents Documents

Description

Connector QuickPort binding post with red stripe. The connectors for stereo/video connectivity shall be individual snap-in style female-to-female bulkhead adapters and shall fit all other installed telecommunications wallplates, outlets and field configurable patch panels and patch blocks, S-Video shall be 110-to-female.

Specifications

Brand Name Leviton Sub Brand QuickPort
Item Name Binding Post Adapter Type Quickport Binding Post Adapter
Size 0.636 H x 0.575 W x 1.19 D IN Port Type BNC
Connection Type Screw, Snap-In Color White, Red Strip
Installation Type Surface, Flush Material High Impact Plastic
Dimensions 0.44 in W x 0.88 in D x 0.59 in H Environmental Conditions UL 94 Requirements, V0 Rated Flammability
For Use With All Quickport Wallplates and Housings Standards CSA Certified
Application Commercial UPC 078477962398

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok