Abbotsford
idi85340

IDEAL INDUSTRIES 85-340 3GHz F-Splice Adapter High Bandwith (10/Card)

Price $21.32 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-340

Description

FEATURES :- Utilizes threaded couplings and cable conductors as contacts- F-Series 75 ohm Terminator- For CATV and other UHF applications- Absorbs signal reflections on unused splitter and wall outlet ports for optimal signal performance within a coax CATV/Satellite system

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name F-Coupler Splice Adapter Type Straight
Connection Type Female Threaded, Twist-On Impedance 75 O
Frequency Rating 3 GHz Material Nickel Plated Brass
Standards RoHS Compliant Application For Coax CATV/Satellite, UHF System
UPC 783250853403

Packages

1 - UNIT - 1 5 - UNIT - 5
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok