PASS & SEYMOUR WP3479WH50 75ohm Non-Recessed Nickel F Connector Contractor Pack (50/Pack), White
Description
This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Recessed hex nut does not allow for jack rotation
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | F-Connector | Type | Keystone Insert, Non-Recessed Nickel |
Size | 0.87“x0.67“x1.20” | Cable Type | Coaxial |
Color | White | Installation Type | Wallplate or Strap, Vertical |
Material | High Impact Flame-Retardant Plastic | Dimensions | 0.67 in W x 1.2 in D x 0.87 in H |
For Use With | All Keystone Wall Plates, Ideal for Cable TV, Satellite or Antenna Connections | Standards | ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 |
Application | Residential | UPC | 804428029199 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 396 - SKID - 396 |