Abbotsford
onqwp3479wh10

PASS & SEYMOUR WP3479WH10 75ohm Non-Recessed Nickel F-Connector (10/Pack), White

Price $15.35 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3479WH10

Description

This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Recessed hex nut does not allow for jack rotation• Material: High Impact Flame Retardant Plastic• Operating Temperature (Celsius): -55°C to 155°C• Output Impedance: 75 ohm• Product Fits Into: Keystone Cutout• RatedVoltage: 500V Peak Voltage Rating• CSA Listing Info: CAN/CSA-C22.2 No. 182.4-1990• CSA Standard: Yes• UL Listing No: ANSI/UL 1863• UL Standard: Yes• UN SPSC: 39121704

Specifications

Brand Name Legrand Sub Brand On-Q
Item Name F-Connector Type Non-Recessed
Cable Type Coaxial Color White
Impedance 75 O Frequency Rating 1 GHz
Material High Impact Flame Retardant Plastic Dimensions 0.87 in L x 0.67 in W x 1.2 in D
Standards CAN/CSA C22.2 No. 182.4-1990 Certified, UL Listed, ANSI, RoHS Compliant Application Residential
UPC 804428121466

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok