Abbotsford
onqwp3481wh50

PASS & SEYMOUR WP3481WH50 Recessed Nickle F Connector (50/Pack), White

Price $89.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3481WH50

Description

This high quality insert is for use in all Keystone Wall Plates

Specifications

Brand Name Legrand Sub Brand On-Q
Item Name F-Connector Type Standard, Recessed
Cable Type Coaxial Connection Type Molded High-impact Flame Retardant Plastic Keystone Insert
Color White Frequency Rating 3 GHz
Material Plastic Dimensions 0.87 in L x 0.67 in W x 1.2 in D
For Use With Keystone Wall Plates Standards ANSI/UL 1863, RoHS Compliant
Application For Residential use UPC 804428025962

Packages

1 - UNIT - 1 6 - UNIT - 6 432 - SKID - 432
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok