Abbotsford
onqac2103v1

PASS & SEYMOUR AC2103V1 Hinged HDMI Male-to-Female Adapter

Price $21.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC2103V1

Description

The Hinged HDMI Female to Male Adapter provides a flexible mounting point for tight wall mounted TV installations allowing your cables to easily fit behind the TV. The adapter passes all High Speed HDMI with Ethernet cable signals.FEATURES AND BENEFITS:- Provides a flexible hinged connection to any HDMI Cable- Supports all signals carried by a High Speed HDMI with Ethernet cable- Great for applications where the device is mounted close to the wall

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name HDMI with Ethernet Hinged Adapter Cable Type Audio/Video
Connection Type Plug, Socket Color Black
Dimensions 2.76 in L x 1.18 in W x 0.59 in H Standards CE, FCC, RoHS Compliant
Application For Transports Both Audio and Video UPC 804428068464

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok