LEVITON MANUFACTURING OF CANADA 40782-REW Leviton® QuickPort Compression RCA Connector, White
Description
QuickPort® compression RCA connector, Brass and nickel finish body, Provides 360 degree electrical continuity. Designed to fit into any QuickPort wallplate or housing. Combines an RCA bulkhead with a compression termination for faster terminations, 0.64 inch width, 1.7 inch height, 0.83 inch depth.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | RCA Connector | Type | Connector |
Size | 0.83 H x 0.64 W x 1.70 D IN | Connection Type | Compression |
Color | White, Black Insert | Material | Brass |
Dimensions | 0.64 in W x 1.7 in D x 0.83 in H | Standards | ACA\A-Tick Approved;UL Listed |
Application | For Network | UPC | 078477342190 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |