Abbotsford
lev40782rvw

LEVITON MANUFACTURING OF CANADA 40782-RVW Leviton QuickPort Compression RCA Connector, Green Insert/Color White

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:40782-RVW

Description

Levitons QuickPort compression RCA connector is used in home and office high-end applications such as HDTV and home theatre. It features a radial compression design providing a secure termination on series 6 quad shield cable. Designed to fit into any QuickPort wallplate or housing.

Specifications

Brand Name Leviton Sub Brand QuickPort
Item Name RCA Connector Type Quickport Compression RCA Connector
Size 0.83 H x 0.64 W x 1.70 D IN Connection Type Compression
Color White/Green Barrel Material Brass
Dimensions 0.64 in W x 1.7 in D x 0.83 in H For Use With All Quickport Wallplates and Housings
Standards ACA/A-Tick Approved, UL Listed Application Commercial
UPC 078477167694

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok