Abbotsford
panpsldcplrxbl

PANDUIT PSL-DCPLRX-BL Recessed Lock-In Device (10/Pack), Black

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:PSL-DCPLRX-BL

Description

Recessed RJ45 Plug lock-in device, 10 devices (black) and 1 installation/removal tool (black), polycarbonate.The Panduit RJ45 plug lock-in device secures connections to reduce network downtime, data security breaches, and hardware replacement due to theft. The versatile design works with most patch cords, faceplates, patch panels, IP cameras and other IP devices. It is also compatible with VoIP phones to help prevent unauthorized removal and ensure E911 continuity. Used when jacks sit slightly recessed from the surface.

Specifications

Brand Name Panduit Sub Brand NA
Item Name Lock-In Device Size 0.78 IN
Material Polycarbonate Type RJ45, Plug Recessed
Color/Finish Black Mounting Type Recessed
Dimensions 0.54 in W x 3 in D x 0.71 in H For Use With UTP Category 6A, 6, and UTP Category 5e Patch Cords
Includes Removal Tool Standards RoHS Compliant
UPC 074983319909

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok