Abbotsford
panpslscbd

PANDUIT PSL-SCBD SC Adapter Blockout Device (10/Pack), Red

Price $31.07 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:PANDUIT
Manufacturer #:PSL-SCBD
Documents Documents

Description

SC adapter block-out device, 10 devices (red) and 1 removal tool (black), polycarbonate.KEY FEATURES AND BENEFITS:• TIA/EIA-604 FOCIS-3 compliant device fits all SC adapters for a variety of applications and installations• Tamper-resistant design blocks unauthorized access to SC switch and HBA/NIC ports, switch uplinks and user outlets, saving time and money associated with data security breaches, network downtime, repairs and hardware replacement• Compact, low profile design allows installation or removal without disturbing adjacent ports or installed patch cords in high-density applications• Also functions as dust plug to mechanically protect the SC adapters/receptacle optics and renders it “eye-safe” to prevent exposure to laser radiation and contamination on dust sensitive transceivers• Removal tool allows only authorized personnel to release the device, ensuring safety and security of your network infrastructure

Specifications

Brand Name Panduit Item Name SC Blockout Device
Material Polycarbonate Type Tamper-Resistant, Duplex
Color/Finish Red For Use With SC Adapter
Includes Removal Tool Standards TIA/EIA-604 FOCIS-3 Compliant
UPC 074983317363

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok