Abbotsford
wdm1528130000

WEIDMULLER 1528130000 27.95 x 2.8 x 303.7mm Plug-In Cross Connection

Price $43.1333 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:1528130000

Description

The plug-in cross-connections feature easy handling and quick installation. This saves a great deal of time during installation in comparison with screwed solutions.

Specifications

Brand Name Weidmuller Item Name Cross Connector Plug
Color Orange Series A Series
Specifications -60 - 130 °C Material Wemid
Dimensions 303.7 mm W x 27.95 mm D x 2.8 mm H Standards UL 94V-0, ABS Approved, DNV, LR Approved, RINA Listed, RoHS Compliant

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok