Abbotsford
panp110kb3005y

PANDUIT P110KB3005Y Category 5e System Kit

Price $267.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:P110KB3005Y
Documents Documents

Description

Category 5e system kit includes one 300-pair base with legs, sixty 5-pair connecting blocks, six label and label holders.

Specifications

Brand Name Panduit Sub Brand Pan-Punch®
Item Name Punchdown Termination Kit Type 5 Pair Connector
Color Electric Ivory Dimensions 272 mm W x 85.8 mm D x 271 mm H
Includes (1) 300-Pair Base with Leg, (60) 5-Pair Connecting Block, (6) Label Holder and (6) Label Standards ANSI/TIA-568-C.2 Category 5e Standard, RoHS Compliant
Application For use in Cross-Connects and Consolidation Point Applications UPC 074983056514

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok