Abbotsford
wie7370008530

WIELAND ELECTRIC 73.700.0853.0 10Amp 50V 8 Pin Wieland Electric Insert Male, Black

Price $8.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:73.700.0853.0

Description

Female insert, mini 8-pole, crimp connection.

Specifications

Brand Name Wieland Electric Item Name Female Crimp Insert with Wire Protection
Conductor Size 24-16 AWG Color/Finish Black
Type Rectangular, Socket Voltage Rating 50 V
Amperage Rating 10 A Number of Poles 8
Dimensions 4 mm L Strip Temperature Rating -40 to 120 °C
Standards UL, UR Listed, CSA Certified, UL94-V2 Flammability Rating UPC 015573230211

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok