Abbotsford
wie7635007360

WIELAND ELECTRIC 76.350.0736.0 Wieland Lateral Cable Entry MINI Metal Housing Hood, Gray

Price $22.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:76.350.0736.0

Description

Hood mini size 3, with cable gland M20, lateral cable entry, single locking lever, metal housing.

Specifications

Brand Name Wieland Electric Item Name Single Lever Locking Top Hood with Cable Gland
Type Mini, UV Resistant, Sideways Connection Size M20
Material Cast Zinc Color Gray
Finish Powder Coated Dimensions 48 mm H
Degree of Protection IP54 Temperature Rating -40 to 120 °C
UPC 015573651184

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok