Abbotsford
tabth810

Thomas & Betts Pos-E-Kon® Single Post Standard Insert Hood

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TH810

Description

POS-E-KONĀ® heavy duty standard mount multi-circuit rectangular industrial connector hood with single metal lever locking. Made of die cast aluminium housing with hardshell powder-coat finish. Maximum circuits in minimum space shaped to fit panels and machines. Standard NPT fittings provided with many other cable or conduit entry options available. Contains 42 of contacts including ground connection.

Specifications

Brand Name ABB Item Name Single Lever Locking Hood
Type Top Entry, Rectangular Voltage Rating 600 VAC
Amperage Rating 10 A Connection Size 1 x 1/2 in
Connection Type NPT Finish Powder Coated
Degree of Protection IP65 Mounting Standard
Temperature Rating -40 to 125 °C Includes Interlocking Device
UPC 786210836812

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok