×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wie3421002940

WIELAND ELECTRIC 34.210.0294.0 2 Pole 20Amp 600V 20-12 AWG Wieland Electric Connector Kit

Price $4.1908 / BOX
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty BOX
Manufacturer:WIELAND ELECTRIC
Manufacturer #:34.210.0294.0

Specifications

Brand Name Wieland Electric Item Name GST Pluggable Connector Kit
Voltage Rating 600 V Number of Positions 2
Wire Size 20-12 AWG Amperage Rating 20 A
Dimensions 50 M L

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok