HUBBELL HXJ3W Hubbell Premise HXJ3W Xcelerator™ Standard Size Category 3 Keystone Jack; 8P, Electric Ivory
Description
Jack xcelerator category 3, color white.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Xcelerator™ |
Item Name | Keystone Jack | Type | Standard |
Cable Type | Category 3 | Number of Positions | 8 |
Termination Style | A/B Universal, 110 IDC, 1-Punch | Contacts | 50 µin Gold Plated Beryllium Copper Nose, 100 µin Tin Plated Phosphor Bronze IDC |
Color | White | Cable Size | 24-22 AWG |
Number of Contacts | 8 | Material | Plastic |
For Use With | Hubbell Wall Plates | Standards | cULus Listed, FCC Compliant |
UPC | 662620824765 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |