Abbotsford
pannk366mwhy

PANDUIT NK366MWHY 6-Position 6-Wire NetKey® Category 3 Keystone Style Module , White

Price $4.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK366MWHY
Documents Documents

Description

Category 3, 6-position, 6-wire, keystone leadframe jack module. White.KEY FEATURES AND BENEFITS:• Performance Level: Category 3• Module Form Factor: Keystone• Termination Style: Leadframe• Wiring Scheme: T568A/T568B• Material: ABS/Polycarbonate• CE Compliant: No• Module Type: Keystone• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Category 3 Jack Module Type Unshielded
Cable Type Category 3 Number of Positions 6
Color White Material ABS/Polycarbonate
Temperature Rating -14 to 149 °F Dimensions 1.37 in L
For Use With T568A/T568B Cable Application Unshielded
UPC 07498305467

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok