HUBBELL HXJ5EAL 8-Pos Hubbell XCELERATOR™ Jack, Category 5E, Uni, Almond
Description
XCELERATOR™ Category 5e modular jack deliver industry unmatched component performance. Labour savings exclusive 1-punch termination reduces termination time by 75%. Mating cycles exceed industry standards by 2 times. Bulk packaged to eliminate excess packing waste. Universal Hubbell keystone design fits into all Hubbell iSTATION™. Exclusive 1-punch termination tool and QuickLace™ combination. Termination towers provide easy pair splitting, simple lacing and fast punch-down. Stuffer cap ensures secure strain relief and positive snap latching. Universal wiring two distinct labels eliminates wiring confusion, T568B or T568A.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Work Area, Xcelerator™ |
Item Name | Category 5e Connector | Type | Fabricated, Standard |
Cable Type | Category 6, 5e, 3 | Termination Style | Insulation Displacement |
Contacts | Beryllium Copper | Color | Brown |
Cable Size | 22 AWG | Voltage Rating | 1000 V RMS, 1414 VDC |
Contact Resistance | 100 O | Finish | Smooth |
Insertion Loss | Per TIA | Mounting Type | Keystone |
Standards | ANSI/TIA-568-C.2 | Application | For Telephone and Data Distribution Jack |
UPC | 662620204642 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |