Abbotsford
hubhxj5eal25

HUBBELL HXJ5EAL25 8-Pos Hubbell XCELERATOR™ Jack, Category 5E, Uni, Almond, 25/Pack

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HXJ5EAL25

Description

SPEEDGAIN® Category 5e modular jacks (XJ5e) deliver industry unmatched component performance. The XJ5e is the first modular jack to undergo extreme DTE Power testing to 4x the standard handling continuous DTE Power, exceeding the IEEE PoE standard without failure or any substantial increase in temperature. The XJ5e supports network convergence protocols by delivering maximum bandwidth and extended reliability for all LAN, multimedia and PoE (Power over Ethernet) applications such as VoIP and IP-Video. The QuickLace termination process combined with the exclusive 1-punch tool delivers the fastest termination in the structured cabling industry. The innovative combination reduces termination time by 75% and provides a consistent termination every time. The XJ5e easily installs into all Hubbell iSTATION products, including rear-loading plates and front-loading modules and frames. SPEEDGAIN jacks can be used in multimedia configurations with the Snap Fit (SF) connectors customizing all workstations, consolidation points and telecommunication closets.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Copper Work Area, Xcelerator™
Item Name Category 5e USOC Keystone Jack Type Standard
Cable Type Category 6, 5e, 3 Termination Style Insulation Displacement
Contacts Beryllium Copper Color Almond
Voltage Rating 1000 V RMS, 1414 VDC Contact Resistance 100 O
Finish Smooth Insertion Loss Per TIA
Standards ANSI/TIA-568-C.2 Application Telephone and Data Distribution Jack
UPC 662620204659

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok