×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqac345050

PASS & SEYMOUR ON-Q AC345050 Cat5e EZ-RJ45 Connectors Pack of 50, Clear

Price $57.96 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC345050

Description

Patented design provides a quick and hassle-free connection for CAT 5e cable. Allows easy inspection of wire order before termination. Designed for use with the EZ-RJ45 modular plug hand tool.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Cat 5e Cable Connector Type RJ45
Cable Type Category 5E Number of Positions 8
Color Clear Cable Size 24 AWG
Number of Contacts 4 Voltage Rating 125 V Operating, 1000 V Withstand
Contact Resistance 10 mO Material High Impact Polycarbonate Molded Plastic
Finish Smooth, Gold Plated Impedance 100 O
Insertion Loss -1 dB Insulation Resistance 500 MO
Temperature Rating -40 to 185 °F Dimensions 0.46 in W x 0.85 in D x 0.315 in H
Environmental Conditions Max 93% RH Non-Condensing Standards cULus Listed, TIA/EIA-568-B, Cat 5e
Application Residential, Network and Ethernet Connection UPC 804428008996

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok