×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lev5g108rl5

LEVITON MANUFACTURING OF CANADA 5G108-RL5 Cat5e Leviton GigaMax® Snap-in QuickPort Connector, Blue

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:5G108-RL5
Documents Documents

Description

Category 5 Connector shall meet or exceed the requirements for Category 5e described in the ANSI/TIA-568-C.2 specifications. The connector shall have the ability to support high megabit and shared-sheath applications, The connector shall provide a ledge directly adjacent to the 110-style termination against which the wires can be directly terminated and cut in one action by the installer. Individual port configurability allows specification flexibility, Robust one-piece lead-frame design.

Specifications

Brand Name Leviton Sub Brand GigaMax®, QuickPort
Item Name Cat 5e Cable Connector Type RJ45
Cable Type Category 5E Number of Positions 8
Termination Style 110 Color Blue
Number of Contacts 8 Material Phosphor Bronze
Mounting Type Wallplate, Panel Dimensions 0.68 in W x 1.44 in D x 0.885 in H
Environmental Conditions UL 94 Requirements, V0 Rated Flammability For Use With Round Cables
Standards cULus Listed, CSA Certified, ANSI/TIA-568-C.2, TIA-1096-A Application Commercial
UPC 078477170519

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok