Abbotsford
pancj5e88tgwh

PANDUIT CJ5E88TGWH 8-Position 8-Wire Mini-Com® TX5e™ UTP Jack Module, White

Price $13.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CJ5E88TGWH
Documents Documents

Description

Mini-Com® TX5e™ UTP Jack Modules are a component of the TX5500™ UTP Copper Cabling System. This end-to-end system provides Gigabit Ethernet performance with usable bandwidth beyond 100 MHz. With certified performance to the ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D standards, this system will support the following applications:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet)• 155 Mb/s ATM, 622 Mb/s ATM• Token ring 4/16• Voice/data systems• Voice over Internet Protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Cat 5e UTP Jack Module Type RJ45, Unshielded
Cable Type Category 5E Number of Positions 8
Termination Style Crimp Color White
Number of Contacts 8 Material ABS
Dimensions 0.58 in W x 1.24 in D x 0.64 in H For Use With Round and Solid Cables
Standards Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Application Unshielded
UPC 074983395385

Packages

25 - UNIT - (25) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok