PANDUIT NKP5E88MBU NetKey® Category 5e Component-Rated Punchdown Jack Modules, Blue
Description
Category 5e/Class D 8-position, industry standard keystone jack module terminates 4-pair, 22 – 26 AWG, 100 ohm unshielded pair cable. Jack module uses a punchdown tool to properly and securely terminate each conductor for optimum performance.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Cat 5e Jack Module | Type | RJ45, Punchdown, Unshielded |
Cable Type | Category 5E | Number of Positions | 8 |
Termination Style | Crimp | Color | Blue |
Cable Size | 26 - 22 AWG | Number of Contacts | 8 |
For Use With | Round, Flat and Solid Core Copper Cables | Application | Unshielded |
UPC | 074983097128 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |