×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic086glm064

EMERSON IC086GLM064 Industrial 10-Port PROFINET Managed Gigabit Ethernet Switch

Price $4,943.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC086GLM064

Description

Ethernet switches designed for plant process areas must work in harsh environments subject to temperature extremes, humidity, and vibration. By replacing proprietary networks with an Ethernet LAN and PACSystems Ethernet switches, industrial companies can improve network reliability and simplify deployment.

Specifications

Brand Name Emerson Item Name Ethernet Switch
Type Industrial Temperature Rating -40 to 70 °C
Environmental Conditions 5 - 95% Non-Condensing Operation Humidity Standards UL Listed, CSA C22, EN61010-1, CE Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok