Abbotsford
orttj60099

MIDDLE ATLANTIC TJ600-99 Ortronics Clarity 6 TracJack, T568A/B, 180 degree, Wiremold Ivory

Price $23.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:TJ600-99

Description

Clarity 6 TracJack, ETL verified to TIA Category 6 component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 6 patch cords for optimum performance. Center tuned design: Transparent interface with Clarity 6 cords. Easy lace IDC housing: Reduces wiring time. Easy to follow universal wiring label: Quick and user-friendly, eliminates confusion. Standard TracJack footprint: Fits in all TracJack faceplates and housings. Front removable: Less intrusive access for adds, moves, changes. Icon compatible, C6 Marking on jack face: Supports 606 designation requirements.

Specifications

Brand Name Ortronics Sub Brand Clarity®, TracJack®
Item Name Jack Module Type Category 5e
Number of Positions 8 Color Ivory
Number of Contacts 8 Dimensions 0.73 in in W x 1.1 in D x 0.92 in H
Standards ETL Listed, TIA-568.2-D, UL 1863, IEEE 802.3af/802.3at, 802.3bt Type 3 and Type 4, FCC Part 68, Subpart F and IEC-603-7, RoHS Compliant Application Commercial and Industrial Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok