Abbotsford
pancj688tgwh24

PANDUIT CJ688TGWH-24 Mini-Com® Cat 6 UTP RJ45 TG Jack Module (24/Pack), White

Price $23.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CJ688TGWH-24
Documents Documents

Description

The Mini-ComĀ® Cat 6 UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is white and includes 24 per package.

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Category 6 UTP Jack Module Type Universal, Unshielded
Cable Type Category 6 Number of Positions 8
Color White Number of Contacts 8
Material ABS Dimensions 0.62 in W x 1.5 in D x 0.71 in H
Application Unshielded UPC 074983010783
This website uses cookies to ensure you get the best experience on our website. Read more
Ok