Abbotsford
pannk688mbu

PANDUIT NK688MBU NetKey® Category 6 Punchdown Jack Module, Blue

Price $10.93 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK688MBU

Description

Category 6/Class E, 8-position keystone jack module terminates unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal label is color-coded T568A and T568B wiring schemes. FEATURES AND BENEFITS:• 100% performance tested: Confidence that each jack module delivers the specified performance• 110 style punchdown termination: Utilizes industry standard termination style and includes a wire retention cap• Modular: Universal keystone jack modules snap in and out of all NetKey ® Faceplates, Modular Patch Panels, and Surface Mount Boxes for fast moves, adds, and changes.• Individually serialized: Marked with quality control number for traceabilityAPPLICATIONS INCLUDE:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet)• 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM• Token Ring 4/16• Voice over internet protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Cat 6 Jack Module Type RJ45, Punchdown, Unshielded
Cable Type Category 6 Number of Positions 8
Termination Style Crimp Color Blue
Cable Size 26 - 22 AWG Number of Contacts 8
Material ABS/Polycarbonate For Use With Round, Flat and Solid Core Copper Cables
Standards Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz. Meets with ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af/802.3at and Propo Application Unshielded
UPC 074983574698

Packages

1 - UNIT - 1 50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok