Abbotsford
pannk688mrd

PANDUIT NK688MRD NetKey® Cat 6 UTP RJ45 Punchdown Keystone Jack Module, Red

Price $13.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK688MRD
Documents Documents

Description

The NetKey® Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is red.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Cat 6 UTP Jack Module Type RJ45, Unshielded, Keystone
Cable Type Category 6 Number of Positions 8
Termination Style Punchdown Contacts 50 µin Gold Plated
Color Red Cable Size 26-22 AWG
Frequency Rating Up to 250 MHz Contact Resistance 100 O
Material ABS/Polycarbonate Temperature Rating -10 to 65 °C
Dimensions 0.645 in W x 1.16 in D x 7/8 in H For Use With T568A/T568B Cable
Standards ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, IEEE 802.3af/802.3at, 802.3bt Type 3 and Type 4, cULus Listed, UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant Application 10BASE-T, 100BASE-T, 1000BASE-T Ethernet, 4/16 Token Ring, Voice Over Internet Protocol (VoIP)
UPC 074983574711

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok