PANDUIT Mini-Com® Cat 6A UTP RJ45 TG Jack Module, Green
Description
The Mini-ComĀ® Cat 6A UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is green.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Category 6a UTP Jack Module | Type | 8-Wire, Unshielded |
Cable Type | Category 6a | Number of Positions | 8 |
Termination Style | Universal | Color | Green |
Material | ABS | Dimensions | 0.63 in W x 1-1/2 in D x 0.71 in H |
Application | Unshielded | UPC | 074983636211 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |