×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pancj6x88tgiw

PANDUIT CJ6X88TGIW Mini-Com® Cat 6A UTP RJ45 TG Jack Module, Off White

Price $29.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CJ6X88TGIW
Documents Documents

Description

The Mini-ComĀ® Cat 6A UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is off white.

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Category 6a UTP Jack Module Type 8-Wire, Unshielded
Cable Type Category 6a Number of Positions 8
Termination Style Universal Color Off-White
Material ABS Dimensions 0.63 in W x 1-1/2 in D x 0.71 in H
Standards Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceed Application Unshielded
UPC 074983636198

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok