Abbotsford
pannk6x88mig

PANDUIT NK6X88MIG NetKey Cat 6A Punchdown Jack, International Gray

Price $17.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK6X88MIG
Documents Documents

Description

NetKey® Category-6A punch down jack module with ABS housing and polycarbonate wire cap. Category-6A/class-EA, 8-position keystone jack module shall terminate unshielded twisted 4-pair, 22 to 26 AWG, 100 Ohm cable. Punch down tool properly terminates each conductor for optimum performance. Universal label is colour-coded T568A and T568B wiring schemes. NetKey® Category-6A Punch down jack module provide a cost effective medium for ensuring that network bandwidth needs are easily met today and tomorrow. The NetKey® solution helps organizations efficiently and reliably meet data transmission needs. With certified performance to ISO 11801 and ANSI/TIA-568-C.2 Category-6A component standards, this system will support high bandwidth applications such as those required by education, healthcare, finance and banking.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Module Type NetKey Category 6A Punchdown Module
Color Gray Material ABS, Polycarbonate
Application Unshielded UPC 074983722266

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok