Abbotsford
pancc6x88bl

PANDUIT CC6X88BL Mini-Com® TX6A™ UTP Copper Module, Black

Price $40.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CC6X88BL
Documents Documents

Description

Mini-Com® TX6A™ 10Gig™ UTP Coupler Modules are a component of the TX6A™ 10Gig™ UTP Copper Cabling System. This end-to-end system is interoperable and backwards compatible, providing design flexibility to protect network investments well into the future. Couplers are designed to perform as a single connector in the channel. One coupler can be used per channel while maintaining Category 6A/Class EA performance. Couplers are a reliable, modular solution, ideal when setting up networks in a testing environment or during a planned system upgrade. With certified performance to the ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA standards, this system will support the following applications:• Ethernet 10BASE-T, 100BASE-T (FastEthernet), 1000BASE-T (Gigabit Ethernet)• 155 Mb/s ATM, 622 Mb/s ATM,1.2 Gb/s ATM• Token Ring 4/16• Digital video and broadband/baseband analog video• Voice over Internet Protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand Mini-Com, TX6A™
Item Name UTP Jack Module Type RJ45, Universal, 1-Port, 8-Wire, Unshielded
Cable Type Category 6A Number of Positions 8
Termination Style Coupler Color Black
Material ABS Temperature Rating -14 to 149 °F
Dimensions 0.62 in W x 1.13 in D x 0.71 in H Standards CE, RoHS Compliant
Application For Digital Video and Broadband/Baseband Analog Video, Voice over Internet Protocol (VoIP) UPC 074983525447

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok