Abbotsford
pannkbncmwhy

PANDUIT NKBNCMWHY 50 ohm NetKey® Keystone Module, White

Price $7.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKBNCMWHY

Description

Keystone module supplied with 50 ohm industry standard coax bulkhead coupler. White.KEY FEATURES AND BENEFITS:• Termination Style: Coupler• Module Type: Keystone• No. of Module Spaces: 1• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Keystone Coupler Module Type BNC
Termination Style Female Color White
Impedance 50 O For Use With BNC Plugs
UPC 074983055869

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok