Abbotsford
pasac5erj45w5

PASS & SEYMOUR AC5ERJ45W5 Cat 5e RJ45 Data/Phone Insert (5/Pack), White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC5ERJ45W5
Documents Documents

Description

Keystone connector for networking, data, and phone applications.FEATURES AND BENEFITS:- Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.- Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.- Easy "1-for-1" installation lets you simply replace your existing HDMI insert with adorne in just minutes.- adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Module Type Category 5e RJ45 Data/Phone Insert 5-Pack, White
Color White Material Thermoplastic
Standards cULus Listed, RoHS Compliant, UL Listed Application Commercial and Residential Applications
UPC 804428065302

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok