×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ortksfcn

MIDDLE ATLANTIC KSFCN 180 Degree Exit F/F 75Ohm Legrand Ortronics® F-Connector Keystone Module, Fog White

Price $5.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:KSFCN

Description

TechChoice keystone insert feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.

Specifications

Brand Name Ortronics Item Name F-Type Connector Module
Cable Type RG6/RG59 Termination Style Female to Female Coupler, 110 Punchdown
Color Fog White Series/Model TechChoice
Material High Impact Thermoplastic Dimensions 0.78 in L x 0.55 in W x 0.63 in H
Environmental Conditions UL 94 V­0 Flammability Rating Standards UL Listed in File Number E131600, RoHS Compliant
Application For Commercial, Industrial, Cable, Satellite TV, Cable Modems and Security Cameras

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok