Abbotsford
klnvdv826603

KLEIN TOOLS VDV826-603 Modular Data Plugs RJ45 CAT6, 25-Pack

Price $26.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV826-603

Description

Klein's data and telephone plugs are professional-grade and deliver consistent, reliable performance. Our thick 50 micro-Inch gold plating on contacts prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. The plug is housed in a durable resin with a spring clip. Expect a sure connection each and every time.

Specifications

Brand Name Klein Tools Item Name Data Modular Plug
Type RJ45 Cable Type Category 6, Solid, Stranded
Number of Positions 8 Contacts 50 Micron Gold Plated
Color Clear Number of Contacts 8
Standards California Proposition 65 Warning UPC 092644581397

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok