KLEIN TOOLS VDV826-728 Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack
Description
Exclusive Klein-designed Pass-Thruâ„¢ modular plugs for fast, reliable connector installations for data applications. Saves time, trims flush to end face when used with Klein Tools Pass-Thruâ„¢ Modular Crimper VDV226-110, and eliminates wasted materials. 10-Pack of these 8 position, 8 contact Pass Through data plugs for solid or stranded cable.
Specifications
Brand Name | Klein Tools | Sub Brand | Pass-Thru™ |
Item Name | Data Modular Plug | Type | RJ45 |
Cable Type | Category 5e | Number of Positions | 8 |
Color | Clear | Number of Contacts | 8 |
Material | Gold/PVC | Dimensions | 7/8 in L x 3/32 in W x 29/64 in H |
Application | For Voice and Data | UPC | 092644690976 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |