×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi85366

IDEAL INDUSTRIES 85-366 Cat6 8-Position 8-Contact Modular Plug (25/Pack)

Price $43.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-366

Description

These modular plugs are capable of supporting the latest EIA/TIA cable system performance categories when installed in compliance with appropriate EIA/TIA standards and methods and manufactured to comply with FCC 86 . The position and contact configurations cover the popular styles. Includes plugs for round cable with solid conductors and plugs for flat cable and stranded conductors.

Specifications

Brand Name Ideal Item Name Modular Plug
Type RJ45 Cable Type Category 6
Number of Positions 8 Termination Style Crimp
Color Transparent Number of Contacts 8
For Use With Flat and Solid Core Cables Application Mod Plug Terminating of UTP 24 AWG Cat 6
UPC 783250853663

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok