Abbotsford
cwd35324la

COOPER INDUSTRIES 3532-4LA Flush Mount Wallplates with Telephone Jack 4-Conductor, Light Almond

Price $3.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:3532-4LA

Description

Flush Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite TVs, DVDs, and outdoor antennas.DESIGN FEATURES:- Telephone jacks for use in Category 3 RJ11, RJ14 or RJ25 applications- Type F coaxial jack ideal for use with cable, satellite, TVs, DVDs, video applications and outdoor antennas- 100% computer-tested to assure consistent high quality and reliable performance- Telephone jacks feature color-notched terminals and wire for easy wiring

Specifications

Brand Name Cooper Industries Item Name Telephone Jack with Wallplate
Type 4-Conductor Termination Style Type 625B4 Screw
Color Light Almond Material Thermoplastic Elastomer
Mounting Type Flush Dimensions 2.7 in L x 4.5 in W x 4.5 in H
Standards UL Listed, RoHS Compliant, FCC Approved Application For Commercial, Residential Telephone
UPC 032664582899

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok