Abbotsford
ort6370000513

MIDDLE ATLANTIC 63700005-13 Ortronics TracJack USOC 6-Position RJ25C, Electrical Ivory

Price $10.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:63700005-13

Description

TracJack Module provides a single RJ25C six-position jack. TracJack is a versatile single jack solution in a front-load footprint which allows a choice of up to six jacks/connectors to fit in a single gang plate. Icon compatible, with Category 5e marking on jack face.

Specifications

Brand Name Ortronics Sub Brand TracJack®
Item Name Jack Module Number of Positions 6
Color Electrical Ivory Number of Contacts 6
Dimensions 0.73 in L x 1.04 in W x 0.92 in H Standards UL Listed, RoHS Complaint
Application Commercial and Industrial Applications

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok