PASS & SEYMOUR 26TE24W 1-Gang 4-Conductor Decorator Duplex Modular Jack With Smooth Plate, White
Description
Single gang, Two opening Decorator duplex four conductor modular jack with smooth plate. FEATURES AND BENEFITS:• One piece molded plate Decorator outline.• Two RJ11 modular jacks.• Fits standard single gang electrical box.• Face constructed of high-impact thermoplastic.• Brass terminals with nickel-plated steel screws and washers.• Wall plate dimension is standard size.• Meets FCC Part 68 requirements.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Modular Jack | Type | 2-Gang, Decorator, RJ11, Vertical |
Color | White | Material | Thermoplastic |
Finish | Matt/Smooth | Mounting Type | Flush/Screw/Wall |
Dimensions | 4-1/4 in L x 1.3 in T | Includes | Smooth Plate |
Standards | UL Listed | Application | For Commercial, Residential, Modular Jack, Communication |
UPC | 785007026276 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2500 - SKID - 2500 |