Abbotsford
onqwp24rm

PASS & SEYMOUR WP24RM 24-Port Keystone Rack Mount Patch Panel, Black

Price $37.53 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP24RM

Description

This 19-inch, 24-port blank keystone patch panel provides configuration flexibility in a compact single rack mount space. Any On-Q keystone insert fits flush to the front panel for a secure fit and professional finish.FEATURES AND BENEFITS:- RoHS Conformant- Provides the ultimate configuration flexibility with support for a wide variety of keystone inserts- Inserts sit flush with no gap for professional appearance- Ports clearly numbered on front- Fits in a single space of any 19" wall or floor mount rack

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Modular Patch Panel Type Duplex
Number of Ports 24 Rack Units 1
Mounting Type Rack Material Steel, Plastic
Finish Powder Coated Interface Blank Keystone, RJ45
Single/Multimode Non-applicable Color Black
Dimensions 19.98 in W x 2.22 in D x 2.97 in H Standards UL, cULus Listed
Application For Residential use UPC 804428008156

Packages

1 - UNIT - 1 15 - UNIT - 15 360 - SKID - 360
This website uses cookies to ensure you get the best experience on our website. Read more
Ok