×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pannkppa24fmy

PANDUIT NKPPA24FMY 24-Port 1 RU NetKey® Angled Modular Patch Panel, Black

Price $97.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKPPA24FMY

Description

Keystone 24-port modular flush mount angled patch panel in black, (1RU).KEY FEATURES AND BENEFITS:• Module Type: Keystone• No. of Rack Spaces: 1• Patch Panel Style: Angled• Identification: Adhesive Label• Material: CRS• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Modular Patch Panel Type Angled, Unshielded
Number of Ports 24 Rack Units 1
Material Steel Color Black
Dimensions 482.6 mm W x 118.2 mm D Standards RoHS Compliant
Application NA UPC 074983056040

Packages

1 - UNIT - 1 5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok