Abbotsford
panwb89d

PANDUIT WB89D Mini-Com® 12-Port Patch Panel Wall Mount Bracket, White

Price $13.25 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WB89D

Description

Wall mount bracket accepts 89D mountable patch panels.KEY FEATURES AND BENEFITS:• Release snap feature on faceplate allows simple frontaccess for termination and accessibility to installed modules• Accept Mini-Com® Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes• Mount directly onto wall• Modular design for easy cabling revisions

Specifications

Brand Name Panduit Item Name Bracket
Mounting Wall Material Thermoplastic
Type Mounting Bracket Dimensions 9-1/4 in W x 3.38 in H x 1-1/2 in D
Color/Finish White For Use With CPP12WBL and NKFP12W Modular Patch Panels and DP125E88TGY and DP12688TGY Punch Down Patch Panels
Standards RoHS Complaint Application For Wiring and Communications Applications
UPC 074983620531

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok