Abbotsford
dpewn7612

4-Gang 12-Device Douglas Lighting Controls Standard Cover Plate, Stainless Steel

Inventory
Unavailable for order
Manufacturer:DOUGLAS LIGHTING CONTROLS
Manufacturer #:WN-7612-871

Description

WN-7612 series stainless steel cover plates with 4 gangs and 12 devices

Specifications

Brand Name Douglas Lighting Controls Item Name Faceplate
Type Flat Surface Number of Gangs 4
Length 119.888 mm Material Stainless Steel
Orientation Horizontal Width 208.28 mm
Thickness 6.35 mm Mounting Wall
For Use With Wall Ducts

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok