×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqwp3210wh

PASS & SEYMOUR WP3210WH 1-Port Pre-Configured Strap RJ45, White

Price $6.91 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3210WH

Description

This pre-configured RJ45 strap provides a quick and easy one port installation into any decorator opening.FEATURES AND BENEFITS:• RoHS Compliant• Fits into any decorator opening.• Contains one RJ45 connection.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Decorator Strap Type Preconfigured
Number of Gangs 1 Length 4.19 in
Material High Impact Flame Retardant Plastic Color White
Orientation Vertical Width 1.65 in
Thickness 1.29 in Mounting Wall
For Use With (1) RJ45 Modular Jack Application Residential use
UPC 804428028949

Packages

6 - UNIT - (6) 36 - UNIT - 36 2592 - SKID - 2592
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok