Abbotsford
onqwp3211wh

PASS & SEYMOUR WP3211WH 2-Port Strap RJ11 RG6 Pre-Configured Phone/TV, White

Price $8.87 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3211WH
Documents Documents

Description

Provide phone and TV in one decorator opening with this pre-configured strap.FEATURES AND BENEFITS:• Fits in any decorator opening.• Contains both phone and TV connections.• UL listed.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Decorator Strap Type Preconfigured
Number of Gangs 1 Length 4.19 in
Material High Impact Flame Retardant Plastic Color White
Orientation Vertical Width 1.65 in
Thickness 1.29 in Finish Matte
Mounting Wall For Use With (1) RJ45 Modular Jack, (1) Coaxial F-Connector
Application Residential use UPC 804428028970

Packages

6 - UNIT - (6) 36 - UNIT - 36 2592 - SKID - 2592
This website uses cookies to ensure you get the best experience on our website. Read more
Ok