Abbotsford
onqwp3403wh

PASS & SEYMOUR ON-Q WP3403-WH 1-Gang 3-Port Wall Plate, White

Price $1.63 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3403WH

Description

FEATURES AND BENEFITS:• RoHS Compliant• UL Listed.• Economy wall plate for the cost conscious homeowner.• Outlets mount in Legrand Installation Brackets or low voltage mud rings.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Wallplate Type 3 Keystone
Number of Gangs 1 Material High-Impact Flame-Retardant Plastic
Color White Orientation Vertical
Width 2.94 in Finish Matte
Mounting Wallbox, Screw Standards ANSI/UL 1863
Application For Residential use UPC 804428025665

Packages

10 - UNIT - (10) 60 - UNIT - 60 4320 - SKID -4320
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok